Add More Items
View All Quick Selects
Below you can add an image for 'switch plate' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Type Cu Copper Splice, Long Barrel, 3-3/4 Inch Length, Max 35KV, Wire Size 400 Kcmil, Tin Plated, Die Color Code Blue
Total Availability: In Stock
Check local availability
Book Price
$7,564.40
Per 100
Get Your Ideal Label Printing Scenario With The Bradyprinter I3300 Industrial Label Printer – Labels and Ribbons That Snap Into Place, No Calibration and No Wasted Blank Labels. Included Brady Workstation Design and Print Pro — Product and Wire Id Software Makes Creating Basic Text Labels or Labels With Graphics and Custom Formatting Fast and Efficient. Get Auto Calibration In The Printer and Auto Setup In The Software With Print Smart Technology That Allows The Printer, Label Materials, Ribbons and Softwa
$1,969.86
Each
Type CSP Copper Splice, Short Barrel, Max 35KV, Wire Size 3-2 STR, Tin Plated, Die Color Code Brown
$613.10
Solid Pin Terminal For Copper and Aluminum Conductors 250 MCM All-Aluminum Pin Terminals Is Designed For Termination Of Both Aluminum and Copper Conductors. The Solid Pin Is Made Of Aluminum and Is Tin-Plated and Pre-Filled With Oxide Inhibitor. A Cover Is Provided For Quick Installation. Rated 600 Volts.
$3,412.00
Solid Pin Terminal For Copper and Aluminum Conductors 1/0 Awg All-Aluminum Pin Terminals Is Designed For Termination Of Both Aluminum and Copper Conductors. The Solid Pin Is Made Of Aluminum and Is Tin-Plated and Pre-Filled With Oxide Inhibitor. A Cover Is Provided For Quick Installation. Rated 600 Volts.
$2,600.04
Marking Plate-Electric 4IN X8IN -011
$35.00
Marking Plate-Communication 4IN X8IN -041
$35.97
Split Bolt Connector, #6 Awg (Stranded) Conductor Size, #2 Awg (Stranded) Conductor Size, Non-Insulated, Tin-Plated Copper Conductor Material, 1.45 In Overall Length, 1 LB/Ea
$1,021.95
350 Kcmil G, H, I, K, M, 373 Dlo Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Blue Color Code, 19 Die Index.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$77.56
Nail Plate Screw-On Steel 18IN X5in
$276.29
Split Bolt, Copper, Tin Plated, Type SBCT, #1 STR - 250 Kcmil.
$3,546.64
Type Cu Copper Splice, Long Barrel, 2 Inch Length, Max 35KV, Wire Size 1 STR, Tin Plated, Die Color Code Green
$1,270.00
Copper Lay-In Lug, Wire Range #14 - #4 Awg, Stud Size 0.22 Inch, Height 0.78 Inch, Width 0.38 Inch, Length 1.07 Inches, Tin Plated
$2,600.23
2/0 Flex G, H, I, K, M, Dlo, 2/0 Awg Cu, One Hole, 1/4 Stud Size, Standard Barrel, Inspection Window Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Black Color Code, 13 Die Index.
$17.53
Legand Plate, Plastic (Bus) Material, Emergency Stop Legend, 10250T Series, 2.25 In Overall Length, 2.25 In Overall Width, 0.01 In Overall Height, Red Text Color, Yellow, 70 MM Letter Size, 0.01 LB
$28.98
Ideal, Ring Terminal, Vinyl Ring, Cable Size: 12 - 10 Awg, Number Of Holes: 1, Stud Size: 5/16 In, Material: Tin Plated Brass, Insulation: Vinyl Insulated
$27.92
Nail-On Plate, Industrial;Plumbing Applications Application, 1.5 W X 18 H In Dimensions, Made In Usa, 1 CT;100 PK Package Quantity, 16 Ga Thickness, 0.42 LB Weight
$77.93
4/0 Flex G, H, I, K, M, Dlo, 4/0 Awg Cu, One Hole, 1/2 Stud Size, Standard Barrel, Inspection Window Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Purple Color Code, 15 Die Index.
$32.25
Steel Safety Plate, 1-1/2 X 2-3/4 In. Size, 1-1/2 In. Width, 2-3/4 In. Length, 16 Ga Thickness, 100/PK
$40.92
Low Voltage Mounting Plate For New Construction, 1 Gang
$389.39
20
Popularity
Default